Overview
Mfr description
620-1543 SUPER STRENGTH PENETRATING OIL
Specifications
- TypeLubricant
- Container Size20 fl oz (US)
- CompositionAcetone, Glycol Ether, Kerosene, Propane, n-Butane
- Temperature Range+40 to +100 °F
- ApplicationGeneral Purpose
- ColorTransparent
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data