Motion
667038-2
Hammerlok® Coupling Link - Stainless Steel Material, 3/8 in, Grade 1000, Grade 800, 8800 lbs Capacity
MI ITEM #04917950
MFR #667038-2
Price$40.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammerlok® Coupling Link - Stainless Steel Material, 3/8 in, Grade 1000, Grade 800, 8800 lbs Capacity
MI ITEM #04917950
MFR #667038-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.04/each

Specifications

Dimensions

  • Link Inside Length
    3 in
  • Link Inside Width
    0.91 in
  • Link Thickness
    0.591 in
  • Size
    3/8 in
  • Weight
    0.87 lbs

Details

  • Link Grade
    Grade 1000, Grade 800
  • Material
    Stainless Steel
  • Weight Capacity
    8800 lbs

Overview

Mfr description
667038-2 HAMMERLOK ASSEMBLY 3/8" GR80/GR
  • Constructed of drop forged alloy steel and used primarily in the construction of overhead lifting slings
  • Specifically used for connecting the chain branches to the master link and to the hook attachments
  • Dual-rated Hammerloks® meet the strength levels of Grade 80 and 100
  • Used for overhead lifting slings to connect chain branches to the master link and the hook to attachments
  • Must be matched to chain size
  • Do not use for chain repair or splicing
  • Meets ASTM A952 standards
  • Design factor 4:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought