Motion
5209CZZC3

NTN
5209CZZC3

Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #04918060
MFR #5209CZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5209CZZC3

Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #04918060
MFR #5209CZZC3

Mfr description
5209ZZC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Class 0
  • Weight
    1.45 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    5209ZZC3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359654417
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    41500 N
  • Radial Static Load Capacity
    33500 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359654417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)