Motion
02-164700
Pressure Control Valve - Pilot Actuation, 300 lpm Max Flow, Screw-in Cartridge
Mi Item #04918225
MFR #02-164700
Price$187.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Valve - Pilot Actuation, 300 lpm Max Flow, Screw-in Cartridge
Mi Item #04918225
MFR #02-164700

Mfr description
RV5-16V-C-0-30 PRESSURE CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.53/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    4.12 in
  • Overall Width
    1.50 in

Details

  • Actuation
    Pilot
  • Adjustment Type
    Cap
  • Cavity
    C-16-2
  • Connection Gender
    Female
  • Factory Set Pressure
    122 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Aluminum
  • Leakage
    164 cc/min
  • Manufacturer Catalog Number
    02-164700
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    300 lpm
  • Maximum Operating Pressure
    210 bar
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    34 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Viton
  • Style
    Spool
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)