Motion
H2412
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 12 Teeth, 0.2500 in Face, 1/4 in Bore, Rough Stock, Material: Steel
MI ITEM #04918272
MFR #H2412
Price$41.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 12 Teeth, 0.2500 in Face, 1/4 in Bore, Rough Stock, Material: Steel
MI ITEM #04918272
MFR #H2412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.94/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.5600 in
  • Hub Diameter
    0.36 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    0.583 in
  • Overall Width
    0.56 in
  • Pitch Diameter
    0.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.02 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09596
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711095966

Overview

Mfr description
H2412 SPUR STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought