Motion
26 X 6697
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Split, 19.000 in Shaft Dia., 21.000 in OD, 0.812 in Overall Width, Model 26 Design, Mill-Right N Lip Material
Mi Item #04918322
MFR #26 X 6697
Price$1,452.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Split, 19.000 in Shaft Dia., 21.000 in OD, 0.812 in Overall Width, Model 26 Design, Mill-Right N Lip Material
Mi Item #04918322
MFR #26 X 6697

Mfr description
26X6697 MILL-RIGHT N SPLIT 19.000"ID
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 26 Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Rubber reinforced O.D.
  • Single lip configuration with molded-in stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,452.46/each

Specifications

Dimensions

  • Outside Diameter
    21.000 in
  • Overall Width
    0.812 in
  • Shaft Diameter
    19.000 in
  • Weight
    2.16 lbs

Details

  • Construction Description
    Single Lip, Split Seal Design, Molded-in Stainless Steel Finger Spring, Fabric Reinforced Rubber O.D.
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    Model 26
  • Design Type
    Model 26
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    24610-6697
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)