Motion
IRB36SA
RBC Spherical Plain Angular Contact Bearing - Inner Ring
MI ITEM #04918366
MFR #IRB36SA
List Price$192.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Angular Contact Bearing - Inner Ring
MI ITEM #04918366
MFR #IRB36SA

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$192.05/each for your price

Overview

Mfr description
IR-B36SA

Specifications

  • Type Of Bearing
    Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Lubrication Groove & Hole
  • Closure Type
    Open
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    1.0500 in
  • Finish Coating
    Molybdenum Disulfide
  • Overall Width
    1.3900 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    105200 lbf
  • Radial Dynamic Load Capacity
    26300 lbf
  • Operating Temperature Range
    Max 300 °F
  • Manufacturer Upc Number
    637400003098
  • UPC_NO
    637400003098
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Additional Details
    IRB36SA - RBC Spherical Plain Bearing - Unsealed - 2.250" Bore x 3.563" OD x 1.390" Width
  • Weight
    1.17 lbs
  • Product Type
    Spherical Plain Bearings
  • Material
    52100 Bearing Quality Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text