Motion
67-813
Jobber Length Drill Bit - 67-800 Series, 7/32 in, Carbide Material, 1-3/4 in Flute, 3 in OAL
MI ITEM #04918469
MFR #67-813
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 67-800 Series, 7/32 in, Carbide Material, 1-3/4 in Flute, 3 in OAL
MI ITEM #04918469
MFR #67-813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ONSRUD 67-813 7/32" 8 FACET POINT DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Overall Length
  • Point Type
    Eight Facet
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    7/32 in
  • Series
    67-800
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought