Motion
QMTU13J207SEN

TIMKEN
QMTU13J207SEN

Take-Up Roller Bearing Unit - 2.4375 in Bore Dia., Cast Steel Material, Expansion (Float)
MI ITEM #04918487
MFR #QMTU13J207SEN
List Price$1,333.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTU13J207SEN

Take-Up Roller Bearing Unit - 2.4375 in Bore Dia., Cast Steel Material, Expansion (Float)
MI ITEM #04918487
MFR #QMTU13J207SEN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,333.58/each for your price

Overview

Mfr description
QMTU13J207SEN TAKEUP UNIT
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Mounted Roller Bearing
  • Bore Diameter
    2-7/16 in
  • Slot Spacing
    5.1300 in
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Bearing Material
    Steel
  • Duty Type
    Heavy Duty
  • Bore Type
    Cylindrical
  • Overall Height
    5.8800 in
  • Lubrication Type
    Lubrication Fitting
  • Radial Static Load Capacity
    48600 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    3.5700 in
  • End Type
    Open
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450102629
  • UPC_NO
    883450102629
  • Weight
    20.62 lbs
  • Length Through Bore
    3.37 in
  • Locking Type
    Eccentric lock
  • Radial Dynamic Load Capacity
    46400 lbf
  • Mounting Type
    Take-Up: Wide Slot
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text