Specifications
Dimensions
- Bore Diameter1-7/16 in
- Bushing Size1310
- Length Through Bore1.0000 in
Details
- Bore TypeFinished Bore
- Product TypeTaper Locking Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)