Motion
11117
Screw Extractor or Set - Number of Extractors Included: 10, 1/4 in Maximum Fastener Diameter, 1/4 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in Drill Size
MI ITEM #04918542
MFR #11117
Price$55.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 10, 1/4 in Maximum Fastener Diameter, 1/4 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in Drill Size
MI ITEM #04918542
MFR #11117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.14/each

Specifications

Dimensions

  • Drill Size
    1/4 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in
  • Max Fastener Diameter
    1/4 in
  • Min Fastener Diameter
    19/64 in

Details

  • Individual Extractor Or Set
    Extractor Set
  • Number Of Extractors Included
    10
  • UPC_NO
    042526111174

Overview

Mfr description
11117 SET SPIRAL SCREW EXTRACTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought