Overview
Mfr description
1334 TAP 3/8-16 TAPER 4FL CARBON
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/8 – 16
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data