Motion
1344
Hand Tap - Carbon Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 13 Thread Size, NC, Right Hand Direction
Mi Item #04918550
MFR #1344
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - Carbon Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 13 Thread Size, NC, Right Hand Direction
Mi Item #04918550
MFR #1344

Mfr description
1344 TAP 1/2-13 TAPER 4FL CARBON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.55/each

Specifications

Dimensions

  • Thread Size
    1/2-13

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)