Overview
Mfr description
1552ZR TAP 5/8-11 BTM 4FL CARBON
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/8 – 11
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data