Overview
Mfr description
1558ZR TAP 3/4-10 BTM 4FL CARBON
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/4 – 10
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data