Overview
Mfr description
1565ZR TAP 1-8 BTM 4FL CARBON
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1 – 8
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data