Motion
1755ZR
Hand Tap - Carbon Steel Material, Uncoated Finish, 4 Flutes, M16 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04918556
MFR #1755ZR
Price$33.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - Carbon Steel Material, Uncoated Finish, 4 Flutes, M16 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04918556
MFR #1755ZR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.46/each

Specifications

Dimensions

  • Thread Size
    M16 x 1.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    Metric

Overview

Mfr description
1755ZR TAP M16X1.5 PLUG 4FL CARBON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought