Motion
1904ZR
Pipe Tap - Carbon Steel Material, Uncoated Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size, NPT
Mi Item #04918559
MFR #1904ZR
Price$25.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - Carbon Steel Material, Uncoated Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size, NPT
Mi Item #04918559
MFR #1904ZR

Mfr description
1904ZR TAP 3/8-18NPT 4FL CARBON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.07/each

Specifications

Dimensions

  • Thread Size
    3/8 – 18

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)