Motion
1909ZR
Pipe Tap - Carbon Steel Material, Uncoated Finish/Coating, 6 Flutes, 1-1/2 – 11-1/2 Thread Size, NPT
MI ITEM #04918563
MFR #1909ZR
Your Price$201.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - Carbon Steel Material, Uncoated Finish/Coating, 6 Flutes, 1-1/2 – 11-1/2 Thread Size, NPT
MI ITEM #04918563
MFR #1909ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.87/each(List $232.15)

Overview

Mfr description
1909ZR TAP 1-1/2-11-1/2NPT 6FL

Specifications

  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    6
  • Thread Standard
    NPT
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Thread Size
    1-1/2 – 11-1/2
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text