Motion
1910ZR
Pipe Tap - Carbon Steel Material, Uncoated Finish/Coating, 6 Flutes, 2 – 11-1/2 Thread Size, NPT
Mi Item #04918564
MFR #1910ZR
Price$318.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - Carbon Steel Material, Uncoated Finish/Coating, 6 Flutes, 2 – 11-1/2 Thread Size, NPT
Mi Item #04918564
MFR #1910ZR

Mfr description
1910ZR TAP 2"-11-1/2NPT 6FL CARBON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.88/each

Specifications

Dimensions

  • Thread Size
    2 – 11-1/2

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    Carbon Steel
  • Number Of Flutes
    6
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)