Motion
25701
Die Sets, Die Shape: Hex, Adjustable or Solid Die: Solid, Thread Standard: NC, Die Material: Carbon Steel
MI ITEM #04918567
MFR #25701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die Sets, Die Shape: Hex, Adjustable or Solid Die: Solid, Thread Standard: NC, Die Material: Carbon Steel
MI ITEM #04918567
MFR #25701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25701 SET DIE 1/4-1" NC CARBON

Specifications

  • Die Shape
    Hex
  • Die Type
    Solid
  • Thread Standard
    NC
  • Die Material
    Carbon Steel
  • Number of Dies
    10
  • Die Width
    1-1/16 in, 1-1/4 in, 1-13/16 in, 1-5/8 in, 1-7/16 in, 11/16 in, 19/32 in, 25/32 in, 7/8 in
  • Thread Size
    1 – 8, 1/2-13, 1/4 – 20, 3/4 – 10, 3/8 – 16, 5/16 – 18, 5/8 – 11, 7/16 – 14, 7/8 – 9, 9/16 – 12
  • Weight
    2.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text