Motion
25941
MI ITEM #04918568
MFR #25941
Price$992.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04918568
MFR #25941

Mfr description
25941 SET TAP/DIE 1/4-3/4 NC/NF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$992.33/each

Specifications

Dimensions

  • Die Thread Size
    1/2 – 13, 1/2 – 20, 1/4 – 18, 1/4 – 20, 1/4 – 28, 1/8 – 27, 3/4 – 10, 3/4 – 16, 3/8 – 16, 3/8 – 24, 5/16 – 18, 5/16 – 24, 5/8 – 11, 5/8 – 18, 7/16 – 14, 7/16 – 20, 9/16 – 12, 9/16 – 18
  • Largest Die Thread Size
    3/4 – 16
  • Largest Tap Thread Size
    3/4 – 16 in
  • Smallest Die Thread Size
    1/8 – 27
  • Smallest Tap Thread Size
    1/8 – 27
  • Tap Thread Size
    1/2 – 13, 1/2 – 20, 1/4 – 18, 1/4 – 20, 1/4 – 28, 1/8 – 27, 3/4 – 10, 3/4 – 16, 3/8 – 16, 3/8 – 24, 5/16 – 18, 5/16 – 24, 5/8 – 11, 5/8 – 18, 7/16 – 14, 7/16 – 20, 9/16 – 12, 9/16 – 18

Details

  • Chamfer
    Plug
  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Die Type
    Adjustable, Solid
  • Includes
    T-Handle Tap Wrench
  • Number of Dies
    18
  • Number of Taps
    18
  • Tap Material
    Carbon Steel
  • Tap Type
    Hand, Pipe (Straight Flute)
  • Thread Standard
    NPT, UNC, UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)