Motion
26319
MI ITEM #04918569
MFR #26319
Price$567.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04918569
MFR #26319

Mfr description
26319 SET TAP/DIE #6-1/2" 4-12MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.69/each

Specifications

Dimensions

  • Die Thread Size
    1 in, 5/8 in
  • Tap Thread Size
    #10 – 24, #6 – 32, #8 – 32, 1/2 – 13, 1/4 – 20, 1/8 – 27, 3/8 – 16, 5/16 – 18, 7/16 – 14, M10 x 1.25, M10 x 1.5, M12 x 1.75, M4 x 0.75, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25

Details

  • Chamfer
    Plug
  • Die Material
    Carbon Steel
  • Die Shape
    Hex
  • Die Type
    Solid
  • Includes
    Two-in-One Tap Wrench
  • Number of Dies
    18
  • Number of Drills
    18
  • Number of Taps
    18
  • Tap Material
    Carbon Steel
  • Tap Type
    Hand, Hex-Shank Rethreading, Pipe Taps
  • Thread Standard
    NC, NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)