Overview
Mfr description
3820ZR DIE 1/4-20NC RND ADJ 1"OD
Specifications
- Die Outside Diameter1 in
- Die MaterialCarbon Steel
- Die TypeAdjustable
- Thread DirectionRight Hand
- Thread StandardNC
- Thread Size1/4 – 20
- UPC_NO042526038204
- Weight0.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data