Motion
3827
MI ITEM #04918579
MFR #3827
List Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04918579
MFR #3827

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.73/each for your price

Overview

Mfr description
3827 DIE 5/16-18 ROUND ADJUSTABLE 1" OD

Specifications

  • Die Outside Diameter
    1 in
  • Die Material
    Carbon Steel
  • Die Type
    Adjustable
  • Thread Direction
    Right Hand
  • Thread Standard
    NC
  • Thread Size
    5/16 – 18
  • UPC_NO
    042526038273
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought