Motion
3844
MI ITEM #04918584
MFR #3844
List Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04918584
MFR #3844

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.73/each for your price

Overview

Mfr description
3844 DIE 1/2-13NC RND ADJ 1"OD

Specifications

  • Die Outside Diameter
    1 in
  • Die Material
    Carbon Steel
  • Die Type
    Adjustable
  • Thread Direction
    Right Hand
  • Thread Standard
    NC
  • Thread Size
    1/2-13
  • UPC_NO
    042526038440
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought