Overview
Mfr description
3845 DIE 1/2-20NF RND ADJ 1"OD
Specifications
- Die Outside Diameter1 in
- Die MaterialCarbon Steel
- Die TypeAdjustable
- Thread DirectionRight Hand
- Thread StandardNF
- Thread Size1/2 – 20
- UPC_NO042526038457
- Weight0.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data