Motion
53700
Screw Extractor or Set - Number of Extractors Included: 6, 5/32 in Maximum Fastener Diameter, 5/32 in, 5/64 in, 7/64 in Drill Size
MI ITEM #04918592
MFR #53700
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 6, 5/32 in Maximum Fastener Diameter, 5/32 in, 5/64 in, 7/64 in Drill Size
MI ITEM #04918592
MFR #53700

Mfr description
53700 SET SCREW EXTRACTOR & DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.02/each

Specifications

Dimensions

  • Drill Size
    5/32 in, 5/64 in, 7/64 in
  • Max Fastener Diameter
    5/32 in
  • Min Fastener Diameter
    7/64 in

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    6
  • UPC_NO
    024721537003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)