Motion
54009
Screw Extractor or Set - Number of Extractors Included: 9, 1/4 in Maximum Fastener Diameter, 3/8 in Drill Size
Mi Item #04918593
MFR #54009
Price$288.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 9, 1/4 in Maximum Fastener Diameter, 3/8 in Drill Size
Mi Item #04918593
MFR #54009

Mfr description
54009 SET BOLT EXTRACTOR 1/4-3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.21/each

Specifications

Dimensions

  • Drill Size
    3/8 in
  • Max Fastener Diameter
    1/4 in
  • Min Fastener Diameter
    3/4 in

Details

  • Individual Extractor Or Set
    Extractor Set
  • Number Of Extractors Included
    9
  • UPC_NO
    024721540096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)