Motion
6432ZR
Hex Rethreading Die, #12-24 Thread Size, 1 in Hex Width, Carbon Steel Die, UNC Thread Standard
Mi Item #04918598
MFR #6432ZR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, #12-24 Thread Size, 1 in Hex Width, Carbon Steel Die, UNC Thread Standard
Mi Item #04918598
MFR #6432ZR

Mfr description
6432ZR DIE 12-24 HEX RETHREADING 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Width  
    1 in
  • Thread Size
    #12 – 24

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)