Motion
6512
Hex Rethreading Die, 3/16 – 24 Thread Size, 1 in Hex Width, Carbon Steel Die, UNS Thread Standard
MI ITEM #04918599
MFR #6512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 3/16 – 24 Thread Size, 1 in Hex Width, Carbon Steel Die, UNS Thread Standard
MI ITEM #04918599
MFR #6512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Width  
    1 in
  • Thread Size
    3/16 – 24

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS

Overview

Mfr description
6512 DIE 3/16-24 HEX RETHREADING 1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought