1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IRWIN INDUSTRIAL TOOL
6639
Hex Rethreading Die, M10 x 1.25 Thread Size, 1 in Hex Width, Carbon Steel Die, Metric Thread Standard
MI ITEM #
04918600
MFR #
6639
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Threading
Dies, Chasers, and Thread Rolls
IRWIN INDUSTRIAL TOOL 6639
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRWIN INDUSTRIAL TOOL
6639
Hex Rethreading Die, M10 x 1.25 Thread Size, 1 in Hex Width, Carbon Steel Die, Metric Thread Standard
MI ITEM #
04918600
MFR #
6639
Mfr description
6639 DIE M10X1.25 HEX RETHRD 1"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hex
Width
1 in
Thread Size
M10 x 1.25
Details
Die Material
Carbon Steel
Thread Direction
Right Hand
Thread Standard
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items