Motion
7229
MI ITEM #04918603
MFR #7229
Price$22.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04918603
MFR #7229

Mfr description
7229 DIE 5/16-24 HEX RETHREADING 11/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.77/each

Specifications

Dimensions

  • Hex Width  
    11/16 in
  • Thread Size
    5/16 – 24

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)