Motion
7234
Mi Item #04918604
MFR #7234
Price$31.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04918604
MFR #7234

Mfr description
7234 DIE 3/8-16 HEX RETHREADING 25/32"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.92/each

Specifications

Dimensions

  • Hex Width  
    25/32 in
  • Thread Size
    3/8 – 16

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)