Motion
7240
Mi Item #04918607
MFR #7240
Price$30.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04918607
MFR #7240

Mfr description
7240 DIE 7/16-20 HEX RETHREADING 7/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.89/each

Specifications

Dimensions

  • Hex Width  
    7/8 in
  • Thread Size
    7/16 – 20

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)