Motion
7249ZR
Mi Item #04918609
MFR #7249ZR
Price$36.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04918609
MFR #7249ZR

Mfr description
7249ZR DIE 9/16-18 HEX RETHREADING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.21/each

Specifications

Dimensions

  • Hex Width  
    1-1/16 in
  • Thread Size
    9/16 – 18

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)