Motion
7265
Mi Item #04918611
MFR #7265
Price$70.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04918611
MFR #7265

Mfr description
7265 DIE 1"-8 HEX RETHREADING 1-13/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.00/each

Specifications

Dimensions

  • Hex Width  
    1-13/16 in
  • Thread Size
    1 – 8

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)