Motion
7273
Mi Item #04918613
MFR #7273
Price$204.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04918613
MFR #7273

Mfr description
7273 DIE 1-3/8-12NF HEX RETHREAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.83/each

Specifications

Dimensions

  • Hex Width  
    2-3/8 in
  • Thread Size
    1-3/8 – 12

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)