Motion
7403ZR
Mi Item #04918615
MFR #7403ZR
Price$38.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04918615
MFR #7403ZR

Mfr description
7403ZR DIE 1/4-18NPT HEX RETHREADING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.45/each

Specifications

Dimensions

  • Hex Width  
    1-1/4 in
  • Thread Size
    1/4 – 18

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)