Specifications
Dimensions
- Drill Bit Diameter#16, #21, #25, #29, 13/64 in, 7/64 in
Details
- ChamferPlug
- Drill Finish CoatingUncoated
- Drill MaterialCarbon Steel
- Number of Drills6
- Number of Taps6
- Tap Finish CoatingUncoated
- Tap MaterialCarbon Steel
- Tap TypeHex-Shank Rethreading Taps
- Thread StandardNC, NF