Motion
80187
Tap & Drill Set - Hex-Shank Rethreading Taps
Mi Item #04918617
MFR #80187
Price$81.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap & Drill Set - Hex-Shank Rethreading Taps
Mi Item #04918617
MFR #80187

Mfr description
80187 SET TAP/DRILL 4-40 TO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.04/each

Specifications

Dimensions

  • Drill Bit Diameter
    #21, #25, #29, #43, 13/64 in, 7/64 in

Details

  • Chamfer
    Plug
  • Drill Finish Coating
    Uncoated
  • Drill Material
    Carbon Steel
  • Number of Drills
    6
  • Number of Taps
    6
  • Tap Finish Coating
    Uncoated
  • Tap Material
    Carbon Steel
  • Tap Type
    Hex-Shank Rethreading Taps
  • Thread Standard
    NC, NF
  • UPC_NO
    042526801877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)