Motion
21304ZR
Sheet Metal Snip - 24 ga (Cold-Roll Steel), 26 ga (Stainless Steel) Cutting Capacity, 11-3/4 in Overall Length
Mi Item #04918623
MFR #21304ZR
Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 24 ga (Cold-Roll Steel), 26 ga (Stainless Steel) Cutting Capacity, 11-3/4 in Overall Length
Mi Item #04918623
MFR #21304ZR

Mfr description
21304ZR SNIPS, 11-3/4" TINNERS STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.45/each

Specifications

Dimensions

  • Blade Length
    3-1/8 in
  • Overall Length
    11-3/4 in

Details

  • Cutting Capacity
    24 ga (Cold-Roll Steel), 26 ga (Stainless Steel)
  • Handle Color
    Blue, Yellow
  • Handle Shape
    Straight
  • Material Cut
    Stainless Steel, Steel
  • Type Of Cut
    Straight
  • UPC_NO
    038548213040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)