Motion
316015
Jobber Length Drill Bit Set - 3016 Series, Cobalt High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 135 ° Point Angle, 15 Pieces
MI ITEM #04918626
MFR #316015
Price$79.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 3016 Series, Cobalt High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 135 ° Point Angle, 15 Pieces
MI ITEM #04918626
MFR #316015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.60/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Largest Drill Bit Size
    3/8 in
  • Shank Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Number Of Pieces
    15
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Series
    3016
  • Shank Type
    Plain Round
  • UPC_NO
    024721063625

Overview

Mfr description
316015 DRILL BIT SET 1/16-3/8 J/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought