Specifications
Dimensions
- Max Fastener Diameter5/8 in
- Min Fastener Diameter3/8 in
Details
- Individual Extractor Or SetExtractor Set
- Number Of Extractors Included5
- UPC_NO024721012579
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)