Motion
394002
Screw Extractor or Set - Number of Extractors Included: 5, 3/4 in Maximum Fastener Diameter
Mi Item #04918631
MFR #394002
Price$111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 5, 3/4 in Maximum Fastener Diameter
Mi Item #04918631
MFR #394002

Mfr description
394002 BOLT GRIP EXPANSION SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.08/each

Specifications

Dimensions

  • Max Fastener Diameter
    3/4 in
  • Min Fastener Diameter
    5/16 in

Details

  • Individual Extractor Or Set
    Extractor Set
  • Number Of Extractors Included
    5
  • UPC_NO
    024721016126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)