Specifications
Dimensions
- Drill Size1/4 in
- Max Fastener Diameter1/2 in
- Min Fastener Diameter3/16 in
Details
- Individual Extractor Or SetExtractor Set
- Number Of Extractors Included7
- UPC_NO024721037633
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)