Motion
44202
Spade-Blade Drill Bit - 7/8 to 3 in Drill Bit Size, 6-1/2 in Overall Length
MI ITEM #04918646
MFR #44202
List Price$85.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spade-Blade Drill Bit - 7/8 to 3 in Drill Bit Size, 6-1/2 in Overall Length
MI ITEM #04918646
MFR #44202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.70/each for your price

Overview

Mfr description
44202 LOCKHEAD #2 (7/8" TO 3")

Specifications

  • Drill Bit Size
    7/8 to 3 in
  • Overall Length
    6-1/2 in
  • Adjustable Blade Bit
    Adjustable-Blade Bit for Hand Brace
  • Shank Type
    Tapered Square
  • Finish Coating
    Uncoated
  • Curved Cutter
    No
  • Number of Hole Sizes
    19
  • Increments
    1/8 in
  • Wire Fishing Hole
    No
  • Extension Capability
    No
  • UPC_NO
    024721100047
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text