Motion
47911
MI ITEM #04918657
MFR #47911
Price$95.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04918657
MFR #47911

Mfr description
47911 DRILL BIT 11/16 IMPACT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.09/each

Specifications

Dimensions

  • Drill Bit Size
    11/16 in
  • Flute Length
    15 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand Cut
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Cutting Edges
    1
  • Number Of Spurs
    1
  • Shank Type
    Hex
  • Solid Or Hollow Center
    Hollow
  • UPC_NO
    024721479112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)