Motion
49918
Mi Item #04918661
MFR #49918
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04918661
MFR #49918

Mfr description
49918 DRILL BIT 1-1/8 AUGER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.26/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/8 in
  • Flute Length
    4-1/2 in
  • Overall Length
    7-1/2 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand Cut
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Cutting Edges
    1
  • Number Of Spurs
    1
  • Series
    62T Series
  • Shank Type
    Hex
  • Solid Or Hollow Center
    Solid
  • UPC_NO
    024721499189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)