Motion
94852
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #04918682
MFR #94852
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #04918682
MFR #94852

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.21/each

Specifications

Dimensions

  • Bit Tip Size
    3/8 in
  • Overall Length
    2-9/16 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Magnetic Nut Driver
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Type
    Hex

Overview

Mfr description
IWAF24338B10 NUTSETTER 3/8" X 2-9/16"OAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought